5-1/4 POLY-DISC CPLG DISC
Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING
Part # 008033
BDI # 239466
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
1440In-Lbs
5-1/4F POLY-DISC CPLG FLG 1615
Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT
Part # 008042
BDI # 239472
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
45.974
Other Features:
Components may or may not inter-mix among brands - QD Bushing | Bushing Bore 2 has No Keyway
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82