7F POLY-DISC CPLG FLG 2517
Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008044
BDI # 239474
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
7 POLY-DISC CPLG DISC
Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING
Part # 008034
BDI # 239467
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2900In-Lbs