50.DBZ.HUB RB

COMPARE

50.DBZ.HUB RB

Description
50.DBZ.HUB RB ; .250 MAX BORE 5/8IN

THOMAS

Part # 10013450

BDI # 18140802

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 51.003
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.008
Length Thru Bore - Millimeter: 22
Hub Diameter - Millimeter: 25
Coupling Type: Disc Coupling
Torque: 16 Nm

Price Inventory : Available to order
$ 144.91 / each QTY
50.DBZ.CMBRA SD 314404

COMPARE

50.DBZ.CMBRA SD 314404

Description
50.DBZ.CMBRA SD 314404 ; NON-RETURNABLE DISC COUPLING ASSY

THOMAS

Part # 10014432

BDI # 18140801

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands | Close Coupled Coupling
Coupling Type: Disc Coupling
Torque: 145In-Lbs

Price Inventory : Available to order
$ 303.19 / each QTY