Page 1 of 2

Next

Compare
7F POLY-DISC CPLG FLG 2517

COMPARE

7F POLY-DISC CPLG FLG 2517

Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008044

BDI # 239474

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 146.99 / each QTY
5-1/4F POLY-DISC CPLG FLG 1615

COMPARE

5-1/4F POLY-DISC CPLG FLG 1615

Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008042

BDI # 239472

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 92.72 / each QTY
2-5/8H POLY-DISC CPLG FLG 1008

COMPARE

2-5/8H POLY-DISC CPLG FLG 1008

Description
2-5/8H POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008057

BDI # 239480

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 53.33 / each QTY
2-5/8F POLY-DISC CPLG FLG 1008

COMPARE

2-5/8F POLY-DISC CPLG FLG 1008

Description
2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008058

BDI # 239481

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 53.33 / each QTY
50.DBZ.HUB RB

COMPARE

50.DBZ.HUB RB

Description
50.DBZ.HUB RB ; .250 MAX BORE 5/8IN

THOMAS

Part # 10013450

BDI # 18140802

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 51.003
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.008
Length Thru Bore - Millimeter: 22
Hub Diameter - Millimeter: 25
Coupling Type: Disc Coupling
Torque: 16 Nm

Price Inventory : Available to order
$ 144.91 / each QTY