2-5/8H POLY-DISC CPLG FLG 1008

COMPARE

2-5/8H POLY-DISC CPLG FLG 1008

Description
2-5/8H POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008057

BDI # 239480

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 53.33 / each QTY
2-5/8F POLY-DISC CPLG FLG 1008

COMPARE

2-5/8F POLY-DISC CPLG FLG 1008

Description
2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008058

BDI # 239481

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 53.33 / each QTY
50.DBZ.HUB RB

COMPARE

50.DBZ.HUB RB

Description
50.DBZ.HUB RB ; .250 MAX BORE 5/8IN

THOMAS

Part # 10013450

BDI # 18140802

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 51.003
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.008
Length Thru Bore - Millimeter: 22
Hub Diameter - Millimeter: 25
Coupling Type: Disc Coupling
Torque: 16 Nm

Price Inventory : Available to order
$ 144.91 / each QTY