Page 1 of 4

Next

Compare
50R STD FLEX ELEMNT WRAPFLEX 0789011

COMPARE

50R STD FLEX ELEMNT WRAPFLEX 0789011

Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST

REXNORD

Part # 10057445

BDI # 18484394

Features

Component: Element Assembly
Width - Millimeter: 69.596
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.41

Outside Diameter - Millimeter: 239.014
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs
Width - Inch: 2.74

Price Inventory : In stock
$ 233.20 / each QTY
ES40-R ELEMENT OMEGA 7300110R

COMPARE

ES40-R ELEMENT OMEGA 7300110R

Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE

REXNORD

Part # 10312559

BDI # 18143334

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 784.93 / each QTY
E40 ELEMENT OMEGA 7300040

COMPARE

E40 ELEMENT OMEGA 7300040

Description
E40 ELEMENT OMEGA 7300040

REXNORD

Part # 10287338

BDI # 18143288

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5
Outside Diameter - Millimeter: 241.3

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 299.89 / each QTY
ES40 ELEMENT OMEGA

COMPARE

ES40 ELEMENT OMEGA

Description
ES40 ELEMENT OMEGA ; NON-RETURNABLE 7300110 9-1/2" OD PU

REXNORD

Part # 10287354

BDI # 18143513

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 422.45 / each QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.47 / each QTY