RAPTOR ES20M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES20M ARMORED HALF SPACER ELEMENT
Part # 017235
BDI # 20494433
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
RAPTOR ES20M FULL SPACER ELEMENT
Description
RAPTOR ES20M FULL SPACER ELEMENT
Part # 017081
BDI # 20494239
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
RAPTOR ES20M HALF SPACER ELEMENT
Description
RAPTOR ES20M HALF SPACER ELEMENT
Part # 017199
BDI # 20494385
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
RAPTOR ES20M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES20M ARMORED FULL SPACER ELEMENT
Part # 017173
BDI # 20494335
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
0