20R COVER STL/EPOXY WRAPFLEX 0359847
Description
20R COVER STL/EPOXY WRAPFLEX ; NON-RETURNABLE 359847
Part # 10042399
BDI # 18483981
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Epoxy Coated Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
1090WA FLEX ELEMENT ONLY
Description
1090WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329930
Part # 10039906
BDI # 18105784
Features
Component:
Element
Width - Millimeter:
53.848
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs
Width - Inch:
2.12
1100WA FLEX ELEMENT ONLY
Description
1100WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329936
Part # 10039909
BDI # 18106403
Features
Component:
Element
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
15000In-Lbs
Width - Inch:
2.5
1080WA FLEX ELEMENT ONLY
Description
1080WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329924
Part # 10039904
BDI # 18105697
Features
Component:
Element
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75