Page 1 of 4

Next

Compare
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 209.92 / each QTY
ES30-R ELEMENT OMEGA 7300105R

COMPARE

ES30-R ELEMENT OMEGA 7300105R

Description
ES30-R ELEMENT OMEGA 7300105R ; NON-RETURNABLE 8-1/4" OD POLYURETHANE

REXNORD

Part # 10315826

BDI # 18143324

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 620.37 / each QTY
ES30 ELEMENT OMEGA

COMPARE

ES30 ELEMENT OMEGA

Description
ES30 ELEMENT OMEGA ; NON-RETURNABLE 7300105 8-1/4" OD PU

REXNORD

Part # 10287353

BDI # 18143512

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 344.64 / each QTY
E30M ELEMENT OMEGA 7300035M

COMPARE

E30M ELEMENT OMEGA 7300035M

Description
E30M ELEMENT OMEGA 7300035M ; NON-RETURNABLE

REXNORD

Part # 10287751

BDI # 18143084

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.268

Outside Diameter - Millimeter: 210
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type: Elastomeric Coupling
Torque: 412Nm
Width - Inch: 0

Price Inventory : In stock
$ 255.51 / each QTY
11E EPDM

COMPARE

11E EPDM

Description
11E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 11

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 207.12 / each QTY