12E EPDM
Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM
Part # 12
BDI # 1405862
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
ES40-R ELEMENT OMEGA 7300110R
Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE
Part # 10312559
BDI # 18143334
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
50R COVER NYLON WRAPFLEX 0436992
Description
50R COVER NYLON WRAPFLEX 0436992 ; NON-RETURNABLE
Part # 10045883
BDI # 18484395
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Coupling Type:
Elastomeric Coupling
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST
Part # 10057445
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88