PHE F250NRTYRE
Description
PHE F250NRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F250NRTYRE
BDI # 1281751
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
24.724
Outside Diameter - Millimeter:
628
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
14675Nm
PHE F250FRTYRE
Description
PHE F250FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F250FRTYRE
BDI # 1281787
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
24.724
Outside Diameter - Millimeter:
628
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
14675Nm
E120M METRIC ELEMENT OMEGA 7300070M
Description
E120M METRIC ELEMENT OMEGA 7300070M ; NON-RETURNABLE
Part # E120M METRIC ELEMENT OMEGA 7300070M
BDI # 18143301
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 124
Coupling Type:
Elastomeric Coupling
Torque:
19200Nm
Width - Inch:
0
E120 HDY ELEMENT OMEGA 7300070HDY
Description
E120 HDY ELEMENT OMEGA 7300070HDY ; NON-RETURNABLE YELLOW
Part # E120 HDY ELEMENT OMEGA 7300070HDY
BDI # 22604897
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
E120 HSU ELEMENT OMEGA 7300070HSU
Description
E120 HSU ELEMENT OMEGA 7300070HSU ; NON-RETURNABLE
Part # E120 HSU ELEMENT OMEGA 7300070HSU
BDI # 18143300
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
Width - Inch:
0