10R31/35 SPACER HUB C-3.042 WRAPFLEX
Description
10R31/35 SPACER HUB C-3.042 WRAPFLEX ; POR MTO W/FASTENER 3700205
Part # 10R31/35 SPACER HUB C-3.042 WRAPFLEX
BDI # 24116607
Features
Component:
Spacer Hub
Width - Millimeter:
77.267
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.042
6JNB NEOPRENE
Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM
Part # 6JNB NEOPRENE
BDI # 994149
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
10R31/35 HUB C=1.765 WRAPFLEX 3700058
Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; NON-RETURNABLE W/FASTENER
Part # 10R31/35 HUB C=1.765 WRAPFLEX 3700058
BDI # 18484766
Features
Component:
Spacer Hub
Width - Millimeter:
44.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.765
Features
Component:
Element
Width - Millimeter:
78.232
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
3.08
10R31/35 HUB C=3.203 WRAPFLEX 3700061
Description
10R31/35 HUB C=3.203 WRAPFLEX 3700061 ; NON-RETURNABLE W/FASTENER
Part # 10R31/35 HUB C=3.203 WRAPFLEX 3700061
BDI # 18484769
Features
Component:
Spacer Hub
Width - Millimeter:
81.356
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.203