E3 ELEMENT OMEGA 7300010
Description
E3 ELEMENT OMEGA 7300010 ; NON-RETURNABLE 7300010
Part # 7300010M
BDI # 18143285
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; NON-RETURNABLE W/ 3 CSC CAPSCREWS/RINGS
Part # 7300080M
BDI # 18143320
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
E3-R/ES3-R ELEMENT STD/SPACER OMEGA
Description
E3-R/ES3-R ELEMENT STD/SPACER OMEGA ; NON-RETURNABLE SPACER ELEMENT 4" OD
Part # E3-R/ES3-R ELEMENT STD/SPACER OMEGA
BDI # 21473931
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
7300080BS
Description
7300080BS COUPLING ELEMENT ; NON-RETURNABLE ES3-R W/SS HDWR
Part # 7300080BS
BDI # 26258681
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
E3 HSU ELEMENT OMEGA 7300010HSU
Description
E3 HSU ELEMENT OMEGA 7300010HSU ; NON-RETURNABLE
Part # E3 HSU ELEMENT OMEGA 7300010HSU
BDI # 18143081
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0