40R STD FLEX ELEMNT WRAPFLEX 0789010
Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST
Part # 10057444
BDI # 18483849
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; NON-RETURNABLE
Part # 10312872
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
V190 CLOSE CPLG ELEMENT VIVA 7392662
Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE
Part # 10287569
BDI # 18146663
Features
Component:
Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567