6JNB NEOPRENE
Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM
Part # 6JNB NEOPRENE
BDI # 994149
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
6JNS NEOPRENE
Description
6JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM
Part # 6JNS NEOPRENE
BDI # 994755
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
6N NEOPRENE
Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM
Part # 6N NEOPRENE
BDI # 997946
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
6H HYTREL
Description
6H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM
Part # 6H HYTREL
BDI # 987534
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875
6JES EPDM
Description
6JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM
Part # 6JES EPDM
BDI # 994017
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875