7JNB NEOPRENE
Description
7JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 5250 MAX RPM
Part # 7JNB NEOPRENE
BDI # 984510
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
7HS HYTREL
Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM
Part # 7HS HYTREL
BDI # 994976
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
7N NEOPRENE
Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM
Part # 7N NEOPRENE
BDI # 993931
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
50R31/35 HUB C=2.393 WRAPFLEX 3700083
Description
50R31/35 HUB C=2.393 WRAPFLEX 3700083 ; NON-RETURNABLE W/FASTENER
Part # 50R31/35 HUB C=2.393 WRAPFLEX 3700083
BDI # 18484400
Features
Component:
Spacer Hub
Width - Millimeter:
60.782
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.393
20R31/35 HUB C=2.290 WRAPFLEX 3701117
Description
20R31/35 HUB C=2.290 WRAPFLEX 3701117 ; NON-RETURNABLE W/FASTENER
Part # 20R31/35 HUB C=2.290 WRAPFLEX 3701117
BDI # 18483424
Features
Component:
Spacer Hub
Width - Millimeter:
58.166
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
2.29