20R31/35 SPACER HUB C-2.727 WRAPFLEX
Description
20R31/35 SPACER HUB C-2.727 WRAPFLEX ; POR MTO W/FASTENER 3700206
Part # 20R31/35 SPACER HUB C-2.727 WRAPFLEX
BDI # 24117198
Features
Component:
Spacer Hub
Width - Millimeter:
69.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
2.727
60R STL COVER/ELEMENT WRAPFLEX 3701487
Description
60R STL COVER/ELEMENT WRAPFLEX 3701487 ; NON-RETURNABLE ELEMENT ASSY
Part # 60R STL COVER/ELEMENT WRAPFLEX 3701487
BDI # 21580710
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64
10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 HUB C=2.605 WRAPFLEX 3701116 ; NON-RETURNABLE W/FASTENER
Part # 10R31/35 HUB C=2.605 WRAPFLEX 3701116
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605
60R STD FLEX ELEMNT WRAPFLEX 3700220
Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; NON-RETURNABLE W/FSTNR
Part # 60R STD FLEX ELEMNT WRAPFLEX 3700220
BDI # 18484224
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64
40R31 SPACER HUB C 2.668 WRAPFLEX
Description
40R31 SPACER HUB C 2.668 WRAPFLEX ; NON-RETURNABLE
Part # 40R31 SPACER HUB C 2.668 WRAPFLEX
BDI # 18483684
Features
Component:
Spacer Hub
Width - Millimeter:
67.767
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.668