Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
10N NEOPRENE
Description
10N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM
Part # 10N NEOPRENE
BDI # 981619
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
10R31/35 HUB C=3.203 WRAPFLEX 3700061
Description
10R31/35 HUB C=3.203 WRAPFLEX 3700061 ; NON-RETURNABLE W/FASTENER
Part # 10R31/35 HUB C=3.203 WRAPFLEX 3700061
BDI # 18484769
Features
Component:
Spacer Hub
Width - Millimeter:
81.356
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.203
50R31 SPACER HUB C 3.724 WRAPFLEX
Description
50R31 SPACER HUB C 3.724 WRAPFLEX ; NON-RETURNABLE W/FASTENER
Part # 50R31 SPACER HUB C 3.724 WRAPFLEX
BDI # 18484401
Features
Component:
Spacer Hub
Width - Millimeter:
94.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.724
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; NON-RETURNABLE W/FASTENER
Part # 30R31/35 HUB C=3.633 WRAPFLEX 3701332
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633