PS60 X 3 3/8
Description
PS60 3 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 3 3/8
BDI # 239765
Features
Component:
Spacer Assembly
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.375
Features
Component:
Element
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
2950In-Lbs
Width - Inch:
3.313
PH131 PARA-FLEX ELEMENT
Description
PH131 PARA-FLEX ELEMENT ; 13.81" OD ELASTOMERIC TYPE RUBBER
Part # PH131 PARA-FLEX ELEMENT
BDI # 239612
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25
PH131 PARA-FLEX NEOPRENE ELEMENT
Description
PH131 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE
Part # PH131 PARA-FLEX NEOPRENE ELEMENT
BDI # 239628
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25
PX110 PARA-FLEX NEOPRENE ELEMENT
Description
PX110 PARA-FLEX NEOPRENE ELEMENT
Part # PX110 PARA-FLEX NEOPRENE ELEMENT
BDI # 239821
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25