Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
10JE EPDM

COMPARE

10JE EPDM

Description
SUREFLEX 10JE TBW

TB WOODS

Part # 10J

BDI # 1405872

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
60R31/35 SPACER HUB C-3.441 WRAPFLEX

COMPARE

60R31/35 SPACER HUB C-3.441 WRAPFLEX

Description
60R31/35 SPACER HUB C-3.441 WRAPFLEX ; NON-RETURNABLE 3700400

REXNORD

Part # 60R31/35 SPACER HUB C-3.441 WRAPFLEX

BDI # 24122830

Features

Component: Spacer Hub
Width - Millimeter: 87.401
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.27

Outside Diameter - Millimeter: 210.058
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs
Width - Inch: 3.441

Price Inventory : Request a quotation
Loading Price
QTY
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10E EPDM

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Request a quotation
Loading Price
QTY
10H HYTREL

COMPARE

10H HYTREL

Description
10H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 10H HYTREL

BDI # 984017

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : Request a quotation
Loading Price
QTY
10N NEOPRENE

COMPARE

10N NEOPRENE

Description
10N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10N NEOPRENE

BDI # 981619

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Request a quotation
Loading Price
QTY