V215 ELEMENT VIVA 7392666
Description
V215 ELEMENT VIVA ; 7392666 CLOSE CPLG
Part # 9650279
BDI # 21580713
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
VS215 SPACER ELEMENT VIVA 7392722
Description
VS215 SPACER ELEMENT VIVA ; 7392722 W/RING
Part # 9650292
BDI # 18146739
Features
Component:
Spacer Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
PS100 X 5 1/4
Description
PS100 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011857
BDI # 240082
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
5.25
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
5.25
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
5.25