ES4-R ELEMENT OMEGA 7300085

COMPARE

ES4-R ELEMENT OMEGA 7300085

Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS

REXNORD

Part # 10287348

BDI # 18143330

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.25

Price Inventory : In stock
$ 146.16 / each QTY
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT ; COUPLING ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
$ 531.49 / each QTY
ES4-R HSU ELEMENT OMEGA 7300085HSU

COMPARE

ES4-R HSU ELEMENT OMEGA 7300085HSU

Description
ES4-R HSU ELEMENT OMEGA 7300085HSU ; NON-RETURNABLE

REXNORD

Part # 10287825

BDI # 18143329

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Inch
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.25

Price Inventory : Available to order
$ 174.85 / each QTY
RAPTOR ES70 FULL SPACER ELEMENT

COMPARE

RAPTOR ES70 FULL SPACER ELEMENT

Description
RAPTOR ES70 FULL SPCR ELEM USE #27880003 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017074

BDI # 20494225

Features

Component: Spacer Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
$ 781.19 / each QTY