PS140 X 7 1/4
Description
PS140 X 7 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS140 X 7 1/4
BDI # 239674
Features
Component:
Spacer Assembly
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
7.25
PS80 X 7 1/4
Description
PS80 7 1/4 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 7 1/4
BDI # 239974
Features
Component:
Spacer Assembly
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
7.25
PS80 X 7 1/3
Description
PS80 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 7 1/3
BDI # 240203
Features
Component:
Spacer Assembly
Width - Millimeter:
186.258
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
7.333
PS120 X 7 1/3
Description
PS120 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS120 X 7 1/3
BDI # 240205
Features
Component:
Spacer Assembly
Width - Millimeter:
186.258
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
7.333
ES4-RM HSU ELEMENT OMEGA 7300085MHSU
Description
ES4-RM HSU ELEMENT OMEGA 7300085MHSU ; NON-RETURNABLE
Part # ES4-RM HSU ELEMENT OMEGA 7300085MHSU
BDI # 18143332
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.25