Page 1 of 2

Next

Compare
11HS ELEMENT

COMPARE

11HS ELEMENT

Description
MARTIN SPROCKET & GR 11HS ELEMENT

MARTIN SPROCKET & GR

Part # 11HS ELEMENT

BDI # 23288059

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
40R31/35 C=4.000 1070T WRAPFLEX 3700082

COMPARE

40R31/35 C=4.000 1070T WRAPFLEX 3700082

Description
40R31/35 C=4.000 1070T WRAPFLEX 3700082 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 40R31/35 C=4.000 1070T WRAPFLEX 3700082

BDI # 18483681

Features

Component: Spacer Hub
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11H ELEMENT

COMPARE

11H ELEMENT

Description
MARTIN SPROCKET & GR 11H ELEMENT

MARTIN SPROCKET & GR

Part # 11H ELEMENT

BDI # 23288058

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11 N

COMPARE

11 N

Description
11 N QUADRA-FLEX SLEEVE ; ELASTOMERIC 8-3/16IN OD NEOPRENE

MARTIN SPROCKET & GR

Part # 11 N

BDI # 614573

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11E ELEMENT

COMPARE

11E ELEMENT

Description
MARTIN SPROCKET & GR 11E ELEMENT

MARTIN SPROCKET & GR

Part # 11E ELEMENT

BDI # 23288057

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY