Page 1 of 2

Next

Compare
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 209.92 / each QTY
11E EPDM

COMPARE

11E EPDM

Description
11E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 11

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 207.12 / each QTY
PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011114

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : In stock
$ 423.36 / each QTY
11E

COMPARE

11E

Description
11E COUPLING SLEEVE ; 8-3/16" OD EPDM

DODGE

Part # 022197

BDI # 240382

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 176.68 / each QTY
11H HYTREL

COMPARE

11H HYTREL

Description
11H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 11H

BDI # 984019

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 456.20 / each QTY