10R31/35 HUB C=2.605 WRAPFLEX 3701116

COMPARE

10R31/35 HUB C=2.605 WRAPFLEX 3701116

Description
10R31/35 HUB C=2.605 WRAPFLEX 3701116 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 10R31/35 HUB C=2.605 WRAPFLEX 3701116

BDI # 21473836

Features

Component: Spacer Hub
Width - Millimeter: 66.167
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 2.605

Price Inventory : Available to order
Loading Price
QTY
E5

COMPARE

E5

Description
E5 COUPLING ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E5

BDI # 608548

Features

Component: Element
Width - Millimeter: 65.1
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 649In-Lbs
Width - Inch: 2.563

Price Inventory : Available to order
Loading Price
QTY