40R31/35 C=2.750 WRAPFLEX 3700081
Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; NON-RETURNABLE SPACER HUB
Part # 40R31/35 C=2.750 WRAPFLEX 3700081
BDI # 23136004
Features
Component:
Spacer Hub
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.75
5R31/35 SPACER HUB C-2.763 WRAPFLEX
Description
5R31/35 SPACER HUB C-2.763 WRAPFLEX ; NON-RETURNABLE 3701115 W/FASTENER
Part # 5R31/35 SPACER HUB C-2.763 WRAPFLEX
BDI # 24115925
Features
Component:
Spacer Hub
Width - Millimeter:
70.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.763
20R31/35 SPACER HUB C-2.727 WRAPFLEX
Description
20R31/35 SPACER HUB C-2.727 WRAPFLEX ; POR MTO W/FASTENER 3700206
Part # 20R31/35 SPACER HUB C-2.727 WRAPFLEX
BDI # 24117198
Features
Component:
Spacer Hub
Width - Millimeter:
69.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
2.727
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST
Part # 50R STD FLEX ELEMNT WRAPFLEX 0789011
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74