Page 1 of 50

Next

Compare
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7SC50

COMPARE

7SC50

Description
7SC50 SLEEVE CPLG FLANGE ; 7 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7SC50

BDI # 623962

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6H PB

COMPARE

6H PB

Description
6H PB CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 6H PB

BDI # 622524

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10RT HUB RSB SS WRAPFLEX 3301250

COMPARE

10RT HUB RSB SS WRAPFLEX 3301250

Description
10RT HUB RSB SS WRAPFLEX 3301250 ; POR MTO COUPLING HUB

REXNORD

Part # 10RT HUB RSB SS WRAPFLEX 3301250

BDI # 18484667

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.99

Length Thru Bore - Millimeter: 34.036
Hub Diameter - Millimeter: 72.136
Hub Diameter - Inch: 2.84
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs

Price Inventory : Available to order
Loading Price
QTY

COMPARE

10R RSB HUB

Description
10R RSB HUB

REXNORD

Part # 10R RSB HUB

BDI # 28826773

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.99

Length Thru Bore - Millimeter: 34.036
Hub Diameter - Millimeter: 72.136
Hub Diameter - Inch: 2.84
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs

Price Inventory : Available to order
Loading Price
QTY