Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
5SC-H 1

COMPARE

5SC-H 1

Description
5SC-H 1 COUPLING HUB

TB WOODS

Part # 5SC-H 1

BDI # 983685

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 27.788

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
V125 HSB 1 VIVA 7392778

COMPARE

V125 HSB 1 VIVA 7392778

Description
V125 HSB 1 VIVA 7392778 ; NON-RETURNABLE 1/4 X 1/8 KW 1SS STL HUB

REXNORD

Part # V125 HSB 1 VIVA 7392778

BDI # 18146351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.37

Length Thru Bore - Millimeter: 38.354
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 60.198
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Request a quotation
Loading Price
QTY
V110 HSB 1 VIVA 7392752

COMPARE

V110 HSB 1 VIVA 7392752

Description
V110 HSB 1 VIVA 7392752 ; NON-RETURNABLE 1/4 X 1/8 KW 1SS STL HUB

REXNORD

Part # V110 HSB 1 VIVA 7392752

BDI # 18146340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.37

Length Thru Bore - Millimeter: 38.354
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 60.198
Coupling Type: Elastomeric Coupling
Torque: 62Nm

Price Inventory : Request a quotation
Loading Price
QTY
8SC-H 1

COMPARE

8SC-H 1

Description
8SC-H 1 COUPLING HUB

TB WOODS

Part # 8SC-H 1

BDI # 992224

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 43.663

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
V130 HSB 1 VIVA 7392807

COMPARE

V130 HSB 1 VIVA 7392807

Description
V130 HSB 1 VIVA 7392807 ; POR MTO 1/41/8 KW 1SS STL HUB

REXNORD

Part # V130 HSB 1 VIVA 7392807

BDI # 18146365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 40.64
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 79.375
Coupling Type: Elastomeric Coupling
Torque: 164Nm

Price Inventory : Request a quotation
Loading Price
QTY