Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
5R HSB PM 1.4375 WRAPFLEX 3702009
Description
5R HSB PM 1.4375 WRAPFLEX 3702009 ; NON-RETURNABLE
Part # 5R HSB PM 1.4375 WRAPFLEX 3702009
BDI # 24110983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
10R HSB PM 1.4375IN B WRAPFLEX 3702011
Description
10R HSB PM 1.4375IN B WRAPFLEX 3702011 ; NON-RETURNABLE
Part # 10R HSB PM 1.4375IN B WRAPFLEX 3702011
BDI # 24111381
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Hub Diameter - Millimeter:
72.136
Hub Diameter - Inch:
2.84
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
4 HSB X 1.4375 STL OMEGA 7300296
Description
4 HSB X 1.4375 STL OMEGA 7300296
Part # 4 HSB X 1.4375 STL OMEGA 7300296
BDI # 18140412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs