RAPTOR 10HSB 1-11/16IN

COMPARE

RAPTOR 10HSB 1-11/16IN

Description
RAPTOR 10HSB 1-11/16IN COUPLING HUB

DODGE

Part # 015520

BDI # 20492191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
$ 103.23 / each QTY