10 HSB X 1.9375 STL OMEGA 7300366

COMPARE

10 HSB X 1.9375 STL OMEGA 7300366

Description
10 HSB X 1.9375 STL OMEGA 7300366 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287413

BDI # 18138430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : Available to order
$ 118.01 / each QTY
30R HSB 1.9375 WRAPFLEX 3700201

COMPARE

30R HSB 1.9375 WRAPFLEX 3700201

Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10101421

BDI # 18484757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
$ 86.52 / each QTY