Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
40R HCB 2.188IN BORE WRAPFLEX

COMPARE

40R HCB 2.188IN BORE WRAPFLEX

Description
40R HCB 2.188IN BORE WRAPFLEX

REXNORD

Part # 40R HCB 2.188IN BORE WRAPFLEX

BDI # 21539316

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
20 HSB X 2.1875 STL OMEGA 7390412

COMPARE

20 HSB X 2.1875 STL OMEGA 7390412

Description
20 HSB X 2.1875 STL OMEGA 7390412

REXNORD

Part # 20 HSB X 2.1875 STL OMEGA 7390412

BDI # 18139267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
9S 2-3/16

COMPARE

9S 2-3/16

Description
9S 2-3/16 COUPLING HUB

TB WOODS

Part # 9S 2-3/16

BDI # 993667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10S 2-3/16

COMPARE

10S 2-3/16

Description
10S 2-3/16 COUPLING HUB

TB WOODS

Part # 10S 2-3/16

BDI # 993027

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY