30 HSB X 2.75 STL OMEGA 7390414
Description
30 HSB X 2.75 STL OMEGA 7390414
Part # 30 HSB X 2.75 STL OMEGA 7390414
BDI # 18139851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 2.75 STL OMEGA 7390415
Description
40 HSB X 2.75 STL OMEGA 7390415
Part # 40 HSB X 2.75 STL OMEGA 7390415
BDI # 18140429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
50R HSB 2.75 WRAPFLEX 3700196
Description
50R HSB 2.75 WRAPFLEX 3700196 ; NON-RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB
Part # 50R HSB 2.75 WRAPFLEX 3700196
BDI # 18484390
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
40R HSB 2.750 WRAPFLEX 0789361
Description
40R HSB 2.750 WRAPFLEX 0789361 ; NON-RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB
Part # 40R HSB 2.750 WRAPFLEX 0789361
BDI # 18485534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs