Page 1 of 71

Next

Compare
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
$ 92.56 / each QTY
4 HSB X 0.750 STL OMEGA 7300274

COMPARE

4 HSB X 0.750 STL OMEGA 7300274

Description
4 HSB X 0.750 STL OMEGA 7300274 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287375

BDI # 18140415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
6SC-H 1-1/8

COMPARE

6SC-H 1-1/8

Description
6SC-H 1-1/8 COUPLING HUB

TB WOODS

Part # 6SCH118

BDI # 996237

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 30.963

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 45.47 / each QTY
6S 1-1/4

COMPARE

6S 1-1/4

Description
6S 1-1/4 COUPLING HUB

TB WOODS

Part # 6S114

BDI # 995884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY