Page 1 of 3

Next

Compare
5HSB 1-1/2 HUB

COMPARE

5HSB 1-1/2 HUB

Description
5HSB 1-1/2 HUB

DODGE

Part # 015490

BDI # 21486791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : In stock
$ 90.31 / each QTY
5 HSB X 1.5 STL OMEGA 7300328

COMPARE

5 HSB X 1.5 STL OMEGA 7300328

Description
5 HSB X 1.5 STL OMEGA 7300328 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287398

BDI # 18141146

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY
20 HSB X 1.5 STL OMEGA 7300652

COMPARE

20 HSB X 1.5 STL OMEGA 7300652

Description
20 HSB X 1.5 STL OMEGA 7300652 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287420

BDI # 18139656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
$ 173.77 / each QTY
7S 1-1/2

COMPARE

7S 1-1/2

Description
7S 1-1/2 COUPLING HUB

TB WOODS

Part # 7S112

BDI # 991563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY