Page 1 of 21

Next

Compare
PS80/90 FBS 2

COMPARE

PS80/90 FBS 2

Description
PS80/90 FBS X 2 HUB ; POR SHAFT HUB

DODGE

Part # PS80/90 FBS 2

BDI # 238299

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.02

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 107.036
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX70 FBX 2

COMPARE

PX70 FBX 2

Description
PX70 FBX X 2 FLANGE ASSEMBLY ; POR

DODGE

Part # PX70 FBX 2

BDI # 238507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.35

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2 1/16

COMPARE

11S 2 1/16

Description
11S 2 1/16 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 1/16

BDI # 614596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS120 FBS 2

COMPARE

PS120 FBS 2

Description
PS120 FBS X 2 HUB ; POR SHAFT HUB

DODGE

Part # PS120 FBS 2

BDI # 238322

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.27

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 147.041
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE CPLG FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY