10S X 2 3/4

COMPARE

10S X 2 3/4

Description
10S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004645

BDI # 238790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
$ 86.19 / each QTY
12S X 2 3/4

COMPARE

12S X 2 3/4

Description
12S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004716

BDI # 238860

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 168.07 / each QTY