Page 1 of 18

Next

Compare
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY
10SC78-13

COMPARE

10SC78-13

Description
10SC78-13 CPLG SPACER FLANGE

DODGE

Part # 022781

BDI # 240591

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 80.264
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 162.25 / each QTY
RAPTOR 50HTL-2517

COMPARE

RAPTOR 50HTL-2517

Description
RAPTOR 50HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.93" HUB DIA SHAFT

DODGE

Part # 015808

BDI # 20492703

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 125.222
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
$ 238.27 / each QTY
10 HTL HUB OMEGA 7300810

COMPARE

10 HTL HUB OMEGA 7300810

Description
10 HTL HUB OMEGA 7300810 ; 7300810 NON RETURNABLE

REXNORD

Part # 10287467

BDI # 18138446

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : In stock
$ 79.57 / each QTY
RAPTOR 60HTL-3020

COMPARE

RAPTOR 60HTL-3020

Description
RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

DODGE

Part # 015809

BDI # 20492705

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : In stock
$ 321.51 / each QTY