Page 1 of 3

Next

Compare
6S 18MM FINISHED WITH 3/16KW

COMPARE

6S 18MM FINISHED WITH 3/16KW

Description
6S 18MM FINISHED WITH 3/16KW COUPLING ; QUADRA FLEX BORED TO SIZE COUPLING

MARTIN SPROCKET & GR

Part # 6S 18MM FINISHED WITH 3/16KW

BDI # 21471428

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCB 18MM H7

COMPARE

RAPTOR 10HCB 18MM H7

Description
RAPTOR 10HCB 18MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 10HCB 18MM H7

BDI # 20493499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HCB 18MM H7

COMPARE

RAPTOR 4HCB 18MM H7

Description
RAPTOR 4HCB 18MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 4HCB 18MM H7

BDI # 20493427

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCB 18MM H7

COMPARE

RAPTOR 5HCB 18MM H7

Description
RAPTOR 5HCB 18MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 5HCB 18MM H7

BDI # 20493461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 2HCBM 18MM H7

COMPARE

RAPTOR 2HCBM 18MM H7

Description
RAPTOR 2HCBM 18MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 2HCBM 18MM H7

BDI # 20493853

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 24
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 42
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY