20 HSB X 1.9375 STL OMEGA 7390410
Description
20 HSB X 1.9375 STL OMEGA 7390410
Part # 20 HSB X 1.9375 STL OMEGA 7390410
BDI # 18139257
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
10 HSB X 1.9375 STL OMEGA 7300366
Description
10 HSB X 1.9375 STL OMEGA 7300366
Part # 10 HSB X 1.9375 STL OMEGA 7300366
BDI # 18138430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
30R HSB 1.9375 WRAPFLEX 3700201
Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB
Part # 30R HSB 1.9375 WRAPFLEX 3700201
BDI # 18484757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
40R HSB 1.9375 WRAPFLEX 3700202
Description
40R HSB 1.9375 WRAPFLEX 3700202 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB
Part # 40R HSB 1.9375 WRAPFLEX 3700202
BDI # 18483840
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs