Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
8C 2-3/8

COMPARE

8C 2-3/8

Description
8C 2-3/8 COUPLING HUB

TB WOODS

Part # 8C 2-3/8

BDI # 996826

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
8S 2-3/8

COMPARE

8S 2-3/8

Description
8S 2-3/8 COUPLING HUB

TB WOODS

Part # 8S 2-3/8

BDI # 997068

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
60 HSB X 2.375 STL OMEGA 7300691

COMPARE

60 HSB X 2.375 STL OMEGA 7300691

Description
60 HSB X 2.375 STL OMEGA 7300691

REXNORD

Part # 60 HSB X 2.375 STL OMEGA 7300691

BDI # 18141007

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
V170 HSB 2.375 VIVA 7392843

COMPARE

V170 HSB 2.375 VIVA 7392843

Description
V170 HSB 2.375 VIVA 7392843 ; NON-RETURNABLE 5/8 X 5/16 KW 1SS STL HUB

REXNORD

Part # V170 HSB 2.375 VIVA 7392843

BDI # 18146658

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 308Nm

Price Inventory : Request a quotation
Loading Price
QTY
V190 HSB 2.375 VIVA 7392871

COMPARE

V190 HSB 2.375 VIVA 7392871

Description
V190 HSB 2.375 VIVA 7392871 ; NON-RETURNABLE 5/8 X 5/16 KW 1SS STL HUB

REXNORD

Part # V190 HSB 2.375 VIVA 7392871

BDI # 18146672

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 52.07
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 412Nm

Price Inventory : Request a quotation
Loading Price
QTY