1090WA FLEX ELEMENT ONLY
Description
1090WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329930
Part # 10039906
BDI # 18105784
Features
Component:
Element
Width - Millimeter:
53.848
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs
Width - Inch:
2.12
1100WA FLEX ELEMENT ONLY
Description
1100WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329936
Part # 10039909
BDI # 18106403
Features
Component:
Element
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
15000In-Lbs
Width - Inch:
2.5
PX140BS X 2-1/4
Description
PX140BS X 2-1/4 FLG ASSEMBLY ; 2-1/4 TO 4-1/2" BORE RANGE 7" HUB
Part # 010530
BDI # 239663
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
98.425
Other Features:
Components May or May Not Intermix Among Brands | Floating Shaft
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
1080WA FLEX ELEMENT ONLY
Description
1080WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329924
Part # 10039904
BDI # 18105697
Features
Component:
Element
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Hub Diameter - Millimeter:
60.325
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs