V215 HRB HUB VIVA 7392890
Description
V215 HRB HUB VIVA 7392890 ; NON-RETURNABLE STEEL HUB
Part # V215 HRB HUB VIVA 7392890
BDI # 18146676
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
140
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 2-7/8 VIVA 7392899
Description
V215 HSB 2-7/8 VIVA 7392899 ; NON-RETURNABLE 3/4 X 3/8 KW 1SS STL HUB
Part # V215 HSB 2-7/8 VIVA 7392899
BDI # 18146410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 1.875 VIVA 7392896
Description
V215 HSB 1.875 VIVA 7392896 ; NON-RETURNABLE 1/2 X 1/4 KW SS STL HUB
Part # V215 HSB 1.875 VIVA 7392896
BDI # 18146680
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HQD HUB VIVA 7392910
Description
V215 HQD HUB VIVA 7392910 ; NON-RETURNABLE
Part # V215 HQD HUB VIVA 7392910
BDI # 18146675
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
139.7
Hub Diameter - Inch:
5.5
Coupling Type:
Elastomeric Coupling
V215 HSB 2.125 VIVA 7392897
Description
V215 HSB 2.125 VIVA 7392897 ; NON-RETURNABLE 1/2 X 1/4 KW 1SS STL HUB
Part # V215 HSB 2.125 VIVA 7392897
BDI # 18146408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm