Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
E3 ELEMENT OMEGA 7300010

COMPARE

E3 ELEMENT OMEGA 7300010

Description
E3 ELEMENT OMEGA 7300010 ; NON-RETURNABLE 7300010

REXNORD

Part # 7300010M

BDI # 18143285

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
ES3-R ELEMENT OMEGA 7300080

COMPARE

ES3-R ELEMENT OMEGA 7300080

Description
ES3-R ELEMENT OMEGA 7300080 ; NON-RETURNABLE W/ 3 CSC CAPSCREWS/RINGS

REXNORD

Part # 7300080M

BDI # 18143320

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
6S 24MM

COMPARE

6S 24MM

Description
6S 24MM COUPLING HUB

TB WOODS

Part # 6S 24MM

BDI # 983871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
6S 32MM

COMPARE

6S 32MM

Description
6S 32MM COUPLING HUB

TB WOODS

Part # 6S 32MM

BDI # 995747

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
6J 1-3/16

COMPARE

6J 1-3/16

Description
6J 1-3/16 COUPLING HUB

TB WOODS

Part # 6J 1-3/16

BDI # 991299

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY