Page 1 of 4

Next

Compare
7S X 1 3/8

COMPARE

7S X 1 3/8

Description
7S X 1 3/8 COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2.81" HUB

DODGE

Part # 004546

BDI # 238695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 25.92 / each QTY
7S 7/8

COMPARE

7S 7/8

Description
7S 7/8 COUPLING HUB

TB WOODS

Part # 7S78

BDI # 986240

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 29.97 / each QTY
7S 1-1/8

COMPARE

7S 1-1/8

Description
7S 1-1/8 COUPLING HUB

TB WOODS

Part # 7S118

BDI # 983396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY
7SC35

COMPARE

7SC35

Description
7SC35 CPLG SPACER FLANGE ; 4-5/8" OD ELASTOMERIC 2.81" HUB DIA

DODGE

Part # 022004

BDI # 240353

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 43.09 / each QTY
7S 1-1/2

COMPARE

7S 1-1/2

Description
7S 1-1/2 COUPLING HUB

TB WOODS

Part # 7S112

BDI # 991563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY