Page 1 of 3

Next

Compare
9JEM

COMPARE

9JEM

Description
9JEM QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 9JEM

BDI # 625782

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
Loading Price
QTY
9 N

COMPARE

9 N

Description
9 N QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 9 N

BDI # 21981237

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
PS80/90 TL 2517

COMPARE

PS80/90 TL 2517

Description
PS80/90 TL 2517 COUPLING HUB ; 6" OD ELASTOMERIC COUPLING HUB SHAFT

DODGE

Part # PS80/90 TL 2517

BDI # 239874

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 106.578
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9JES

COMPARE

9JES

Description
9JES COUPLING SLEEVE ; 6" OD EPDM

DODGE

Part # 9JES

BDI # 238648

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
9HS

COMPARE

9HS

Description
9HS QUADRA-FLEX SLEEVE ; 6" OD HYTREL

MARTIN SPROCKET & GR

Part # 9HS

BDI # 625775

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY