Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
ES10-R ELEMENT OMEGA
Description
ES10-R ELEMENT OMEGA ; NON RETURNABLE W/10 CSC CAPSCREWS/RINGS
Part # 10287350
BDI # 18143519
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
RAPTOR ES10 FULL SPACER ELEMENT
Description
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017068
BDI # 20494213
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
ES10-R HSU ELEMENT OMEGA 7300095HSU
Description
ES10-R HSU ELEMENT OMEGA 7300095HSU ; 7300095HSU NON RETURNABLE
Part # 10287839
BDI # 18143518
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0