PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
$ 183.45 / each QTY
E20M ELEMENT OMEGA 7300030M

COMPARE

E20M ELEMENT OMEGA 7300030M

Description
E20M ELEMENT OMEGA 7300030M ; 7300030M NON RETURNABLE

REXNORD

Part # 10287744

BDI # 18143307

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 7.244

Outside Diameter - Millimeter: 184
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type: Elastomeric Coupling
Torque: 260Nm
Width - Inch: 0

Price Inventory : Available to order
$ 191.52 / each QTY