RAPTOR 20HSB 2-1/8IN
Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT
Part # 015554
BDI # 20492251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
20 HRB HUB OMEGA 7300650
Description
20 HRB HUB OMEGA 7300650 ; NON-RETURNABLE COUPLING HUB
Part # 10287418
BDI # 18139655
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20 HSB X 2.375 STL OMEGA 7300659
Description
20 HSB X 2.375 STL OMEGA 7300659 ; NON-RETURNABLE COUPLING HUB
Part # 10287426
BDI # 18139268
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20 HQD HUB OMEGA 7300875
Description
20 HQD HUB OMEGA 7300875 ; NON-RETURNABLE
Part # 10287482
BDI # 18139270
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
96.774
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188